missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Disposable Colored Spatulas
Dispense or collect samples of powders or soft solids. Disposable Colored Spatulas are autoclavable and come in several colors. They are designed to fit with standard 15 and 1.5 mL tubes.
Brand: Fisherbrand™
Code : NEW
Additional Details : Weight : 0.12420kg
Description
- Size-related design to fit perfectly with standard 15 and 1.5 mL tubes.
- Ideal for dispensing or sample collection of powders or soft solids.
- Shatter resistant in liquid nitrogen.
- Resistant to dilute acids and bases.
- Can be used with hot liquids.
- Autoclavable.
Specifications
Spatula | |
Autoclavable | |
Sterile | |
210 x 7 mm |
Polypropylene | |
Spoon: 25 x 14 mm, Scoop: 30 x 3 mm | |
Opaque |