Learn More
Brand™ Blaubrand™ IntraMARK™ Disposable Micropipets
Constructed of disposable glass and conforms to DIN ISO 7550 standards. BRAND™ Blaubrand™ IntraMARK™ Disposable Micropipets include ring mark, and are CE-marked according to IVD Directive 98/79 CE. All surfaces are fire polished for smoothness and to minimize pipet adapter wear. Color-coded to ISO for clear identification.
Brand: Brand™ 708707
Additional Details : Weight : 0.42750kg
Description
- With ring mark
- Conform to DIN ISO 7550
- Calibrated to contain (TC, In.)
- CE-marked according to IVD Directive 98/79 CE.
- Fire polished surfaces inside and out are particulary smooth
- The aspiration end is also fire polished to minimize pipet adapter wear.
- Color code to ISO for clear identification.
Specifications
≤±0.30% | |
DIN ISO 7550, IVD-Directive 98/79 CE-marked | |
Glass | |
White | |
Single-use |
To Contain | |
Marks at 1/2/3/4/5μL | |
250/Box | |
125 mm |