missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Orange Disposable Protective Coverall 4515
105.00 EUR valid until 2024-12-31
Use promo code "22912" to get your promotional price.
Use promo code "22912" to get your promotional price.
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Description
- Breathable material reduces heat build-up and discomfort
- Excellent barrier against dry particles and limited liquid splash (CE Type 5/6)
- Robust, highly breathable 50 gsm SMS material
- Meets inward leakage requirements of EN 1073-2 for protection against nuclear particles
- Two-way zipper with fully sealable storm flap
- Two-panel hood design
- Elasticated wrists, waist, and ankles for increased comfort and freedom of movement
Specifications
Product Type | Protective Coveralls |
Size | 4X-Large |
Material | SMS Polypropylene |
Color | Orange |
Disposable | Single-use |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Elastic |
Hood Type | 2-panel |
Closure Type | 2-way Zipper with Sealed Storm Flap |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'