missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ dNTP Set Promotion
Optimize molecular biology applications with this dNTP set, consisting of aqueous solutions of dATP, dTTP, dCTP and dGTP supplied in separate tubes.
115.00 €
Specifications
Purity or Quality Grade | >99% (by HPLC) |
---|---|
For Use With (Application) | Standard PCR, Real Time PCR (qPCR), RT-PCR |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
15757536
|
Thermo Scientific™
R0181 |
4 x 0.25mL (4 x 25 μmol of 100mM solution) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
dNTP Set is a convenient set of 100 mM aqueous solutions of each of dATP, dCTP, dGTP and dTTP, supplied in separate vials. The solutions of these extremely stable nucleotides are titrated to pH 7.3-7.5 with NaOH. The nucleotides have greater than 99% purity, are free of nuclease activities, human and E. coli DNA. They are designed for many different molecular biology applications.
Highlights
- Greater than 99% purity confirmed by HPLC
- Free ofhuman and E. coli DNA
- Application tested in:
- Long range PCR (40 kb)
- cDNA synthesis and RT-PCR
- Real-time PCR
- Standard PCR
- High fidelity PCR
- Highly stable
- Stable after multiple freeze-thaw cycles
- Up to 95% of dNTPs remain in triphosphate form even after 7 weeks at room temperature
- Up to 90% of dNTPs remain in triphosphate form after 30 cycles of PCR (1 min at 94°C; 3 min at 72°C)
Specifications
>99% (by HPLC) | |
Standard PCR, Real Time PCR (qPCR), RT-PCR |