missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Miele Professional™ Dosing system
Dispenser module DOS G 60 for 5-10 litre canisters for self-dosing of liquid cleaning products and level control
Brand: Miele Professional™ 5267420
Code : 04
Additional Details : Weight : 3.20000kg
Description
- Compatible with all PG 8535
- Adjustable via electronic control of the machine
- Length of the suction pipe 300 mm for 5 and 10 l cans
- Length of the guide cable: 1.90 m
Specifications
Dispensing System | |
DOS G-60 Dispenser Module | |
Washer-disinfectors, laboratory | |
1 Each |