Learn More
GFL Gesellschaft Fuer Labortec™ Double Distillation Water Stills
Use these stills for a variety of distillation applications. GFL Gesellschaft fuer Labortec™ Stainless Steel Single Distillation stills produce ultra-pure, low-gas, bacteria and pyrogen free distillate with a very low conductivity.
Brand: GFL Gesellschaft Fuer Labortec™ 2102
Code : A0
Additional Details : Weight : 18.00000kg
Description
- Excellent distillate quality, conductivity of mono-distillate approx. 2.2μs/cm at 25°C; conductivity
- of bi-distillate approx. 1.6μs/cm at 25°C
- Evaporator and baffle of the mono stage are easily accessible by lifting the condensers. Material: stainless steel, material no. 1.4301
- Condensers (coolers): 1st stage made of stainless steel, material no. 1.4301; 2nd stage including baffle made of DURAN / Borosilicate glass 3.3
- Heating elements made of stainless steel, material no. 1.4876
- Water supply through built-in solenoid valve with connection for water pressure hose 1/2 inch (inner Ø 12.7mm)
- Required cooling water pressure: >3 bar to max. 7 bar. After switching on the main switch the solenoid valve opens the water supply
- Cooling water outlet with hose connection 3/4 inch (inner Ø 19 mm)
- Water that has not been condensed flows off through the cooling water outlet
- Energy-saving through distillation of the heated cooling water
- Distillate withdrawal: stop valve made of Borosilicate glass 3.3 with PTFE plunger for mono distillate, outlet with dust guard shield made of Borosilicate glass 3.3 for bi-distillate
- Low water cut-off: float switch and thermostatic over-temperature cut-out
- Electronic impurity detector switches the unit off in case of high degree impurities in the 1st stage evaporator, the red pilot lamp "Clean" will glow
- Degassing of carbon dioxide through vent on the condensers
- Main switch and pilot lamps to monitor both distillation stages are on the front of the unit
- Two-part housing made of electrolytically galvanized sheet steel, electrostatically powder-coated with epoxy resin; upper part easily removable through quick-release catches
- Power connection through connection cable
Specifications
20.9 kg | |
2 L/hr. | |
Double Distiller | |
500 mm |
230 V 50/60 Hz 3.5 kW | |
470 mm | |
260 mm | |
Stainless Steel, Glass |