missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Double door cupboard, two tone grey steel, 1820mm x 915mm x 505mm
Brand: Manutan A342967
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Strong steel cupboards, ideal for use in industrial and workshop areas. Welded door frames for extra rigidity and strength. BioCote antibacterial coating making surfaces cleaner, safer and more hygienic. Adjustable shelves for greater flexibility and espagnolette locking handles with 3-point locking.- Dark grey body with light grey door
- Three shelves
- Dimensions (H x W x D) : 1820mm x 915mm x 505mm
- Shelf capacity UDL : 78kg