Learn More
Welch-Ilmvac™ Dry, Oil-Free, Two-Stage Direct-Drive Diaphragm Pumps, Ultimate Pressure <8 Mbar
Welch-Ilmvac™ Dry, Oil-Free Diaphragm Pumps are available in a standard-duty format. Featuring a two-stage direct drive, these pumps can deliver an ultimate pressure of <8 Mbar at noise levels of <44 dB. Supplied with an exhaust silencer.
Brand: Welch-Ilmvac™ 411742
Code : A0
Additional Details : Weight : 18.30000kg
Description
- Product Type: Diaphragm Pump
- Oil-Free: Yes
- Application: Standard Duty
- Number of Stages: Two
- Drive Type: Direct Drive
- Ultimate Pressure: Less Than 8 Mbar
- Noise Level: Less Than 44 dB
- Power Supply: 230V, 50/60Hz
Specifications
Direct Drive | |
230 V | |
MP 901 Z | |
370 w | |
Oil-Free Diaphragm Pump | |
50/60 Hz | |
230 mm | |
113/124 L/min. | |
Oil-Free | |
2 | |
230 V |
Exhaust Silencer | |
410 mm | |
<44 dB | |
18.3 kg | |
113/125 L/min. | |
170 mm | |
Vacuum System | |
4 | |
Standard Duty | |
<8 Mbar |