missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm Drying Oven, TR 300°C Series

Achieves and maintains a perfect temperature uniformity. Can be used for various applications such as drying, sterilizing or warm storing.

Brand:  Nabertherm TR-242CN

Additional Details : Weight : 165.00000kg

 View more versions of this product

Product Code. 15988490

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Maximum Temperature: 300 °C
  • Working temperature range: + 5 °C above room temperature up to 300 °C
  • Ovens TR 30 - TR 240 designed as tabletop models
  • Ovens TR 450 and TR 1050 designed as floor standing models
  • Horizontal, air circulation results in temperature uniformity better than +/- 5 °C
  • Stainless steel chamber, alloy 304 (AISI)/(DIN material no. 1.4301), rust-resistant and easy to clean
  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Large handle to open and close the door
  • Charging in multiple layers possible using removeable grids (number of removeable grids included, see table to the right)
  • Large, wide-opening swing door, hinged on the right with quick release for models TR 30 - TR 450
  • Double swing door with quick release for TR 1050
  • TR 1050 equipped transport rollers
  • Infinitely adjustable exhaust at the rear wall with operation from the front
  • PID microprocessor control with self-diagnosis system
  • Solid state relays provide for low­noise operation
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications

Specifications

240 L
C450
165 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers