missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm Drying Oven, TR 300°C Series
Achieves and maintains a perfect temperature uniformity. Can be used for various applications such as drying, sterilizing or warm storing.
2366.40 € - 10016.40 €
Product Code | Brand | Capacity (Metric) | Temperature Control | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Temperature Control | Price | Quantity & Availability | ||||
15978490
|
Nabertherm
TR-062CN |
60 L | C450 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15521122
|
Nabertherm
TR-062RN |
60 L | R7 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15844365
|
Nabertherm
TR-122CN |
120 L | C450 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15541122
|
Nabertherm
TR-122RN |
120 L | R7 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15988490
|
Nabertherm
TR-242CN |
240 L | C450 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15998490
|
Nabertherm
TR-452CN |
450 L | C450 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15908500
|
Nabertherm
TR-903CN |
1050 L | C450 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15591122
|
Nabertherm
TR-903RN |
1050 L | R7 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Maximum Temperature: 300 °C
- Working temperature range: + 5 °C above room temperature up to 300 °C
- Ovens TR 30 - TR 240 designed as tabletop models
- Ovens TR 450 and TR 1050 designed as floor standing models
- Horizontal, air circulation results in temperature uniformity better than +/- 5 °C
- Stainless steel chamber, alloy 304 (AISI)/(DIN material no. 1.4301), rust-resistant and easy to clean
- Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
- Large handle to open and close the door
- Charging in multiple layers possible using removeable grids (number of removeable grids included, see table to the right)
- Large, wide-opening swing door, hinged on the right with quick release for models TR 30 - TR 450
- Double swing door with quick release for TR 1050
- TR 1050 equipped transport rollers
- Infinitely adjustable exhaust at the rear wall with operation from the front
- PID microprocessor control with self-diagnosis system
- Solid state relays provide for low-noise operation
- Defined application within the constraints of the operating instructions
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive