missing translation for 'onlineSavingsMsg'
Learn More

Manutan Duo clad back shelving extension bay,. six shelves,. 1850mm x 450mm

Brand:  Manutan A338206

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12815098

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Extend your shelving bay with this robust double skin shelving. Compatible with all Stormor shelving. BioCote antibacterial coating to prevent the growth of bacteria and fungi, reducing the risk of cross-contamination from surfaces. Cladded uprights provide strength and stability with slim profile shelves and frames to minimise wasted space. Components are finished in hard-wearing grey paint RAL7035 with 25mm increments to allow shelves to be adjusted easily. Supplied flat-packed with all necessary fixings and assembly instructions for easy self-assembly.
  • Six shelves
  • Shelf capacity UDL: 70kg
  • Dimensions (H x W x D): 1850mm x 1000mm x 450mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers