missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Duo Clad Back Shelving Initial Bay with 6 shelves, 2450mm x 300mm
Brand: Manutan A338219
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Practical storage solution for office and archive storage. Sturdy double skin shelving available with an open or steel clad BioCote antibacterial coating to prevent the growth of bacteria and fungi, reducing the risk of cross-contamination from surfaces. Cladded uprights provide strength and stability. Slim profile shelves and frames to minimise wasted space. Clear access shelving with no obstructions, for easy removal and return of contents. Components are finished in hard-wearing stove baked grey paint. 25mm increments allow shelves to be adjusted easily. Supplied flat-packed with all necessary fixings and assembly instructions for easy self-assembly. Clad back option complies with BS 545, recommendations for storage of archival documents.- Shelf capacity UDL: 70kg
- Number of shelves: 6
- Dimensions (H x D): 2450mm x 300mm