missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ Durac™ 12:1 IR Thermometers with Alarm, Min./Max. Memory and Individual Calibration Report

Product Code. 17541575 Shop All SP Scienceware Products
Click to view available options
Temperature Range (Metric):
-20°C to +537°C
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17541575

Brand: H-B Instrument™ B612001500

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes

One 9V battery, Certificate of Calibration and individual serial number; tested and calibrated in H-B’s exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No. 2448.01), against equipment whose calibration is traceable to NIST.

Measures surface temperature from a distance with advanced optics. H-B Instrument Durac 12:1 IR Thermometers with Alarm, Min./Max. Memory and Individual Calibration Report are used in high temperature range applications when the user needs to be at a safe distance from the target being measured.

  • Provides non-contact °F or °C (0.1 resolution) temperature measurement of any liquid, solid, or semi-solid
  • Simple operation - turn it on, point at sample, and take reading
  • 12-dot outline laser sighting
  • Features max./min. memory, high/low alert, laser sighting, lock function for continuous measurement, average and differential, backlit readout, and auto shut off
  • Used in many laboratory and plant environments
  • Carrying case included helps for easy storage

Specifications

  • Range: -20° to +537°C (-4° to +999°F)
  • Accuracy: 2.5°C from -20° to 50°C; ±(1% of the reading +1°C) from 51° to 537°C
  • Resolution: 0.1°
  • Emissivity: 0.95 (fixed)
  • DTS: 12:1
  • Dimensions (D x W x H): 16.2 x 5.6 x 19cm (6.4 x 2.2 x 7.5 in.)

Certifications

CE marked

Warranty

One year

Specifications

Calibration Points 100, 200°C
Certifications/Compliance CE marked, RoHS compliant
Depth (English) 6.4 in.
Depth (Metric) 16.2 cm
Emissivity 0.95 Fixed
For Use With (Application) For laboratory and plant environments.
Height (English) 7.5 in.
Height (Metric) 19 cm
Includes One 9V battery, Certificate of Calibration and individual serial number; tested and calibrated in H-B’s exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No. 2448.01), against equipment whose calibration is traceable to NIST.
Resolution 0.1°
Width (English) 2.2 in.
Product Type Durac 12:1 IR Thermometers with Alarm, Min./Max. Memory and Individual Calibration Report
Max. Temperature (English) 1000°F
Max. Temperature (Metric) 537°C
Min. Temperature (English) -4°F
Min. Temperature (Metric) -20°C
Temperature Range (English) -4°F to +999°F
Temperature Range (Metric) -20°C to +537°C
Accuracy 2.5°C from -20° to 50°C; ±(1% of the reading +1°C) from 51° to 537°C
Width (Metric) 5.6 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.