missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Acid Storage Bottle, Includes Standard Taper Pennyhead stopper, Complete with ground joint glass cap

DURAN™ clear glass acid storage bottle.

Brand:  DWK Life Sciences 212743609

Code : NEW

Additional Details : Weight : 1.20000kg

 View more versions of this product

Product Code. 15261669

  • 322.00 € / Pack of 10


Estimated Shipment
03-08-2020
Add to basket

Description

Description

Made of chemically resistant DURAN™ glass. With standard taper pennyhead stopper and additional ground glass cap. This provides an improved seal and protection against acid vapours.

  • Ground DURAN™ glass stopper and additional DURAN™ glass cap provides protection against acid vapours
  • Pennyhead stopper with standard taper joint
  • Conical shoulders
  • Replacable glass cap
Specifications

Specifications

Cap for 250 mL Bottle
Storage and Dispensing of Acids
Yes
55 mm
Videos
Documents