missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ DURAN™ Class AS Automatic Burettes with Blue Graduations and Lateral Stopcock with PTFE spindle
Excellent for sensitively titrating amounts of chemical solutions in the laboratory
270.00 €
Specifications
Closure Type | Lateral Stopcock |
---|---|
Length (Metric) | 500 mm |
Material | DURAN |
Height (Metric) | Scale length 500 mm |
Includes | No bottle |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10161481
|
Hirschmann™
344036060 |
10 mL |
270.00 €
Each |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
10739581
|
Hirschmann™
344037060 |
25 mL |
270.00 €
Each |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
10029750
|
Hirschmann™
344037560 |
50 mL |
270.00 €
Each |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
Description
- Titration apparatus
- Pellet
- Class AS, DURAN™
- Blue graduations
- Certified conformity, with dated batch identification
- Schellbach stripes for enhanced legibility
Specifications
Lateral Stopcock | |
DURAN | |
No bottle | |
Lateral | |
Automatic Titrating Buret | |
DIN EN ISO 385 |
500 mm | |
Scale length 500 mm | |
Blue | |
PTFE | |
Class AS |