missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Culture Media Bottle

Catalog Number 15271789
484.50 EUR valid until 2024-12-31
Use promo code "23258" to get your promotional price.


Click to view available options
Capacity (Metric):
100 mL
300 mL
500 mL
1000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Culture bottles are suitable for attaching culture media.

Microbiology is an important field of biology and medicine and deals with microorganisms (bacteria, fungi, protozoa or viruses) and their habitats and conditions. For this purpose, it is essential to produce pure culture media on which the corresponding microorganisms can grow. Irradiation of the media with IR or UV light can accelerate the growth of the cultures. Culture bottles have large bottom surfaces that are as flat as possible so that the layer thickness of the medium is uniformly high.

  • Available with beaded rim or straight neck for metal caps
  • Fired-on, highly durable white print
Diameter (Metric) 70 mm
Capacity (Metric) 300 mL
Description Straight neck for metal caps
For Use With (Application) Media preparation and cultivation; Preparation of cultures; Liquid culture
Material Borosilicate Glass (3.3)
Quantity 10/Pk.
Autoclavable Autoclavable
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'