missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Erlenmeyer Flask, with standard ground joint

Erlenmeyer flasks with standard ground joint allow, among other things, the storage of a solution through the tight closure of the vessel.

Brand:  DWK Life Sciences 241935402

302.10 EUR valid until 2024-12-31
Use promo code "23258" to get your promotional price.



Code : NEW

Additional Details : Weight : 2.90000kg

 View more versions of this product

Product Code. 15221899

  • 318.00 € / Pack of 10
Estimated Shipment: 29-07-2024
to see stock.
Add to basket

Description

Description

Due to their large footprint, Erlenmeyer flasks are suitable, for example, for preparing solutions and storing them. The additional grinding allows a tight closure of the vessel.

  • Tight closure due to standard ground joint
  • Easy-to-read scale with graduation marks to estimate the content
  • Fired-on, highly durable white print
  • Easy mixing due to conical form
Specifications

Specifications

131 mm
Borosilicate Glass (3.3)
10/Pk.
Yes
1000 mL
Mixing several components; Diluting solutions; Measuring liquid amounts; Heating; Volume sizes 50 mL (NS 24/29), 100 mL (NS 24/29), 200 mL (NS 29/32), 250 mL (NS 45/40), 300 mL (NS 29/32), 500 mL (NS 45/40) and 1000 mL (NS 45/40) are not according to DIN ISO
NS 24/29
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers