Learn More
DWK Life Sciences DURAN™ Flat Flange, ground
For processing as a reaction vessel.
Brand: DWK Life Sciences 210346102
302.10 EUR valid until 2024-12-31
Use promo code "23258" to get your promotional price.
Code : NEW
Additional Details : Weight : 2.40000kg
Description
DURAN™ flat flanges with and without grooves are suitable for further processing into pressure-resistant reaction vessels, for example. For pressure resistance, please refer to our notes in the technical appendix of the laboratory glassware catalogue. For glass articles which deviate from the original form due to further processing, the permissible operating data must be determined in accordance with the technical rules and regulations.
- Ground
- Component for further processing into reaction vessels
- Due to the geometry and the massive wall thickness, the blanks are suitable for devices with pressure and vacuum applications.
- Glass articles for further processing
Specifications
215 mm | |
For processing as a reaction vessel | |
2/Pk. |
Borosilicate Glass (3.3) | |
With groove | |
Yes |