missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Flat Flange, ground

For processing as a reaction vessel.

Brand:  DWK Life Sciences 210355707

236.55 EUR valid until 2024-12-31
Use promo code "23258" to get your promotional price.



Code : NEW

Additional Details : Weight : 1.55000kg

 View more versions of this product

Product Code. 15251639

  • 249.00 € / Pack of 2
Estimated Shipment: 05-06-2024
to see stock.
Add to basket

Description

Description

DURAN™ flat flanges with and without grooves are suitable for further processing into pressure-resistant reaction vessels, for example. For pressure resistance, please refer to our notes in the technical appendix of the laboratory glassware catalogue. For glass articles which deviate from the original form due to further processing, the permissible operating data must be determined in accordance with the technical rules and regulations.

  • Ground
  • Component for further processing into reaction vessels
  • Due to the geometry and the massive wall thickness, the blanks are suitable for devices with pressure and vacuum applications.
  • Glass articles for further processing
Specifications

Specifications

155 mm
For processing as a reaction vessel
2/Pk.
Borosilicate Glass (3.3)
Without groove
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers