missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Funnel Adapter
The filter crucible adapter with integrated stem serves to hold the filter funnel.
255.00 € - 292.00 €
Specifications
Material | Boro 3.3 |
---|---|
Autoclavable | Yes |
For Use With (Application) | Separation of the filtrate for its further processing; Qualitative inorganic analysis and preparative chemistry; Filtration at reduced pressure; Filtering; Matching rubber adapter available |
Quantity | 10/Pk. |
Product Code | Brand | Diameter (Metric)Top | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric)Top | Price | Quantity & Availability | |||||
11736888
|
DWK Life Sciences
243162609 |
41 mm |
275.00 €
Pack of 10 |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
11870700
|
DWK Life Sciences
243162206 |
34 mm |
266.00 €
Pack of 10 |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
11880700
|
DWK Life Sciences
243163202 |
50 mm |
292.00 €
Pack of 10 |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
11860700
|
DWK Life Sciences
243161604 |
27 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
One of the most important separation methods in the laboratory environment is filtration, which is used to separate or clean different media. For this working method, filters are required which are selected according to the application with regard to size and porosity. Filter crucibles without stems can be extended with the filter crucible adapter. The integrated outlet stem allows a clean filling of the filtrate into the filtering flask.
- Extension with integrated handle for receiving the filter crucible
- Fired-on, highly durable white print
Specifications
Boro 3.3 | |
Yes | |
Separation of the filtrate for its further processing; Qualitative inorganic analysis and preparative chemistry; Filtration at reduced pressure; Filtering; Matching rubber adapter available | |
10/Pk. |