Learn More
DWK Life Sciences™ DURAN™ GL 45 HPLC Multiport Connector Caps, for use with DURAN™ HPLC Reservoir Bottles
DURAN™ GL 45 HPLC Multiport Connector Caps reduce VOC exposure in the laboratory due to improperly sealed solvent reservoirs. Made of PTFE they feature three ports for PTFE tubing.
Brand: DWK Life Sciences™ 292312801
77.14 EUR valid until 2024-12-31
Use promo code "23258" to get your promotional price.
Additional Details : Weight : 0.25000kg
Description
- Product Type: HPLC Multiport Connector Cap
- Thread: GL 45
- Material (Body): PTFE
- Color: Blue/White
- Number of Ports: 3
- Port Diameter: ID 3.2 mm (0.125 in.)
- Supplied with: 3 x ETFE plugs (1/4 in. -28) and 1 x TFE/propylene o-ring
Specifications
3 x ETFE plugs, 1 x TFE/propylene o-ring | |
HPLC Multiport Connector Cap | |
3 | |
DURAN™ HPLC Reservoir Bottles | |
Not Autoclavable |
HPLC | |
Blue, White | |
PTFE, ETFE, TFE, Propylene | |
GL 45 |