missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Measuring Cylinder, with Hexagonal Base, Class B, low form, white scale, with graduation
DURAN™ Measuring cylinders are for holding measuring varying amounts of liquids.
25.15 € - 108.00 €
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
For Use With (Application) | Measuring liquid amounts; Diluting solutions; Mixing several components; Volumetric measurement; To ensure a long service life for your volumetric glassware and to exclude possible volume changes, these glass products should not be heated above + 250°C in drying cabinets or sterilisers |
Autoclavable | Yes |
Max. Temperature | 250°C |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15281719
|
DWK Life Sciences
213953609 |
250 mL |
51.75 €
Pack of 2 |
Estimated Shipment: 19-06-2024
Log in to see stock. |
|||||
12764017
|
DWK Life Sciences
213956306 |
2000 mL |
108.00 €
Each |
Estimated Shipment: 19-06-2024
Log in to see stock. |
|||||
10597271
|
DWK Life Sciences
213955404 |
1000 mL |
64.65 €
Each |
Estimated Shipment: 19-06-2024
Log in to see stock. |
|||||
15291719
|
DWK Life Sciences
213954408 |
500 mL |
66.05 €
Pack of 2 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||||
15251719
|
DWK Life Sciences
213951402 |
25 mL |
26.20 €
Pack of 2 |
Estimated Shipment: 02-07-2024
Log in to see stock. |
|||||
15271719
|
DWK Life Sciences
213952407 |
100 mL |
37.80 €
Pack of 2 |
Estimated Shipment: 19-06-2024
Log in to see stock. |
|||||
15261719
|
DWK Life Sciences
213951702 |
50 mL |
32.90 €
Pack of 2 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||||
15241719
|
DWK Life Sciences
213950809 |
10 mL |
25.15 €
Pack of 2 |
Estimated Shipment: 02-07-2024
Log in to see stock. |
|||||
Descrizione
DURAN™ Measuring cylinders, low form, are for holding measuring varying amounts of liquids. The measuring cylinders of Class B are of low form and have a line graduation and a white scale. Volume content tolerances for measuring and mixing cylinders conform to DIN and ISO accuracy limits. Thus the desired concentration can be precisely created. The batch certificates for the mixing cylinders are also available to download online.
- Calibration is based on the poured in volume (In) at a + 20°C reference temperature
- Large hexagonal base equipped with three knobs which increase its stability and prevent the cylinder from rolling
- A uniform wall thickness over the entire measuring range prevents wedge errors
- Fired-on, highly durable white print
- Easy-to-read scale with graduation marks to estimate the content
- The volume content tolerances conform to accuracy Class B
Specifica
Borosilicate Glass (3.3) | |
Measuring liquid amounts; Diluting solutions; Mixing several components; Volumetric measurement; To ensure a long service life for your volumetric glassware and to exclude possible volume changes, these glass products should not be heated above + 250°C in drying cabinets or sterilisers | |
Yes | |
250°C |