Learn More
DWK Life Sciences DURAN™ Micro Filter Funnel
Micro filter funnels are filters with which very small quantities of solution can be filtered.
Brand: DWK Life Sciences 258575404
362.90 EUR valid until 2024-12-31
Use promo code "23258" to get your promotional price.
Code : A0
Additional Details : Weight : 0.05000kg
Description
One of the most important separation methods in the laboratory environment is filtration, which is used to separate or clean different media. For this working method, filters are required which are selected according to the application with regard to size and porosity. Filter funnels are filters that are used for solid-liquid separation by means of vacuum. Filter frits have a glass sinter bottom which serves as a filter medium and does not require any further filter paper.
- Suitable for filtration of very small quantities due to filter size
- Fired-on, highly durable white print
Specifications
10 mm | |
Boro 3.3 | |
Filtration of very small quantities; Filtration at reduced pressure; Qualitative inorganic analysis and preparative chemistry; Filtering | |
10/Pk. |
2 mL | |
Yes | |
4 |