Learn More
DWK Life Sciences DURAN™ Multi-purpose Cylinder, with round base, without graduation
Cylinders without graduation can be used to mix components.
Brand: DWK Life Sciences 213987708
333.45 EUR valid until 2024-12-31
Use promo code "23258" to get your promotional price.
Code : NEW
Additional Details : Weight : 5.50000kg
Description
The multitude of different work steps in the laboratory environment demands a multitude of universally applicable glassware. These glass devices usually have a very simple shape and are characterized by their versatility.
- Rough ground rim
- With round base
Specifications
Borosilicate Glass (3.3) | |
Diluting solutions; Mixing several components | |
Yes |
65 mm | |
1250 mL | |
10/Pk. |