missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Museum Jar, with ground glass plate
60.61 EUR valid until 2024-12-31
Use promo code "23258" to get your promotional price.
Use promo code "23258" to get your promotional price.
Click to view available options
Dimensions (L x W x H):
100 x 60 x 50 mm
120 x 100 x 50 mm
130 x 130 x 50 mm
150 x 150 x 50 mm
180 x 120 x 60 mm
210 x 210 x 100 mm
250 x 250 x 140 mm
Description
The multitude of different work steps in the laboratory environment demands a multitude of universally applicable glassware. These glass devices usually have a very simple shape and are characterized by their versatility. Exhibition glasses and museum jars are used to store materials and are often used in exhibitions. Here the objects on display can be preserved and then viewed without touching them.
- The precise grinding of the glass plate and base vessel enables a very tight seal
- Surface plate
Specifications
Dimensions (L x W x H) | 120 x 100 x 50 mm |
For Use With (Application) | Exhibition of specimen; Storage |
Material | Borosilicate Glass (3.3) |
Quantity | 1 Ea. |
Autoclavable | Autoclavable |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'