Learn More
DWK Life Sciences DURAN™ Stopcock, with PTFE Spindle, for desiccator lid outlets, type NOVUS (standard ground joint NS 24/29)
The PTFE spindle valve is used for airtight sealing of a desiccator.
Brand: DWK Life Sciences 247990401
55.43 EUR valid until 2024-12-31
Use promo code "23258" to get your promotional price.
Code : A0
Additional Details : Weight : 0.03600kg
Description
The PTFE spindle valve is used for airtight sealing of a desiccator. For this purpose, the spindle tap is connected to the standard ground joint of the desiccator cover. The very small, punctual opening in the lower part of the spindle valve allows a slow inflow of gases or air when the valve is opened, thus reducing a strong turbulence inside the desiccator.
- Large grinding opening of the spindle valve allows a fast inflow of gases or air
- Tight closure due to standard ground joint
- For lid outlets of NOVUS type desiccator (standard ground joint NS 24/29)
Specifications
8 mm | |
Borosilicate Glass 3.3, PTFE | |
Shutting off or diverting and dosing gases and vapors; Closure of desiccators |