missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Test Tube, with beaded rim or straight rim

Test tubes are universal cylindrical laboratory glassware with a round bottom that are used e.g. for chemical reactions, pretreatments or for storing small amounts of liquid.

Brand:  DWK Life Sciences 261313609

85.55 EUR valid until 2024-12-31
Use promo code "23258" to get your promotional price.



Code : A0

Additional Details : Weight : 1.73700kg

 View more versions of this product

Product Code. 10100551

  • 90.05 € / Pack of 50
Estimated Shipment: 04-06-2024
to see stock.
Add to basket

Description

Description

Transferring substances and liquids into other states of aggregation and thus initiating further reactions is very important for the daily work in the laboratory. A wide variety of vessels, apparatus and equipment are used for these work. Reaction controls, test series and preliminary samples are usually carried out in test tubes due to the small amounts of substance removed.

  • Thick-walled and therefore mechanically very resistant
  • Available with beaded rim or straight rim
  • With round bottom
  • Fired-on, highly durable white ceramic
Specifications

Specifications

1.0 to 1.2 mm thickness
Borosilicate Glass (3.3)
50/Pk.
Autoclavable
70 mL
Heating of small amounts; Pretreatments; Storage and transport of small amounts of liquid
Straight Rim
25 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers