missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO™ DYNEO™ DD-200F Refrigerated/Heating Circulator
Circulators have a wide working temperature range. Suitable for both internal and external applications. Pump capacity is 22 L/min with pressure of 0.6 bar. The cooling machines operate precisely and reliably even at elevated ambient temperatures up to +40 °C.
5725.00 € - 6240.00 €
Specifications
Description | Refrigerated/Heating Circulator |
---|---|
Capacity (Metric) | 3 to 4 L |
Cooling Capacity | 0.2 kW |
Flow Rate | 8 to 23 L/min. |
Display | 3.5 in. TFT Display |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
15960267
|
JULABO™
9021701 |
Interface not included |
5725.00 €
Each |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||||
15970267
|
JULABO™
9021701.A |
Analog interface |
6240.00 €
Each |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||||
15980267
|
JULABO™
9021701.D |
RS232 interface |
6045.00 €
Each |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||||
Description
- Powerful cooling machines
- Suitable for internal and external applications
- Optimized cooling coil design saves space in the bath tank
- Powerful and infinitely adjustable pressure pump
- Flow rate 22 L/min, pressure 0.6 bar
- Easy switching between internal and external circulation
- Large color TFT display, multilingual interface
- Central rotary knob (controller) simplifies operation
- Integrated programmer for 8 x 60 program steps
- Integrated external Pt100 connection
- USB port
- RS232 interface or analog interfaces (optional)
- Bath cover included with delivery
- Integrated drain makes emptying liquid easy and safe
Specifications
Refrigerated/Heating Circulator | |
0.2 kW | |
3.5 in. TFT Display | |
DYNEO™ DD-200F | |
-20°C to 200°C | |
23 x 39 x 65 cm | |
230 V/50-60 Hz, 100 V/50-60 Hz, 115 V/60 Hz |
3 to 4 L | |
8 to 23 L/min. | |
2 kW | |
0.1 to 0.6 bar | |
±0.01°C | |
15 cm |