missing translation for 'onlineSavingsMsg'
Learn More

JULABO™ DYNEO™ DD-201F Refrigerated/Heating Circulator

Circulators have a wide working temperature range. Suitable for both internal and external applications. Pump capacity is 22 L/min with pressure of 0.6 bar. The cooling machines operate precisely and reliably even at elevated ambient temperatures up to +40 °C.

Brand:  JULABO™ 9021702

Additional Details : Weight : 24.70000kg

 View more versions of this product

Product Code. 15990267

  • 4235.17 € / Each


Estimated Shipment: 21-12-2021
Add to basket

Description

Description

  • Powerful cooling machines
  • Suitable for internal and external applications
  • Optimized cooling coil design saves space in the bath tank
  • Powerful and infinitely adjustable pressure pump
  • Flow rate 22 L/min, pressure 0.6 bar
  • Easy switching between internal and external circulation
  • Large color TFT display, multilingual interface
  • Central rotary knob (controller) simplifies operation
  • Integrated programmer for 8 x 60 program steps
  • Integrated external Pt100 connection
  • USB port
  • RS232 interface or analog interfaces (optional)
  • Bath cover included with delivery
  • Integrated drain makes emptying liquid easy and safe
Specifications

Specifications

15 cm
44 x 41 x 44 cm
2 kW
DYNEO™ DD-201F
-20°C to 200°C
24.7 kg
0.2 kW
Refrigerated/Heating Circulator
3.5 in. TFT Display
Interface not included
0.1 to 0.6 bar
100 V/50-60 Hz, 115 V/60 Hz, 230 V/50-60 Hz
3 to 4 L
8 to 23 L/min
Videos
SDS
Documents
Certificates