missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO DYNEO DD-450F Refrigerated/Heating Circulator
New temperature control technology for demanding applications.
Brand: JULABO 9021714.N1.A
Description
- Optimized cooling coil design saves space in the bath tank
- Powerful and infinitely adjustable pressure pump
- Easy switching between internal and external circulation
- Central rotary knob (controller) simplifies operation
- Integrated programmer
- Integrated external Pt100 connection
- Integrated drain makes emptying liquid easy and safe
- Bath cover included with delivery
- Removable ventilation grid
- Powerful cooling machines
- For internal and external applications
Specifications
3 to 4 L | |
USB, Analog | |
8 to 27 L/min. | |
-30°C to +200°C | |
Natural Refrigerant and Analog Interface Option |
CE | |
440 W | |
Centrifugal | |
Circulator | |
230 V / 50 Hz |