missing translation for 'onlineSavingsMsg'
Learn More

JULABO DYNEO DD-450F Refrigerated/Heating Circulator

New temperature control technology for demanding applications.

Brand:  JULABO 9021714.N1


Additional Details : Weight : 25.50000kg

 View more versions of this product

Product Code. 17794179

  • 7030.00 € / Each
Estimated Shipment: 10-06-2024
to see stock.
Add to basket

Description

Description

  • Optimized cooling coil design saves space in the bath tank
  • Powerful and infinitely adjustable pressure pump
  • Easy switching between internal and external circulation
  • Central rotary knob (controller) simplifies operation
  • Integrated programmer
  • Integrated external Pt100 connection
  • Integrated drain makes emptying liquid easy and safe
  • Bath cover included with delivery
  • Removable ventilation grid
  • Powerful cooling machines
  • For internal and external applications
Specifications

Specifications

3 to 4 L
USB
8 to 27 L/min.
-30°C to +200°C
Natural Refrigerent
CE
440 W
Centrifugal
Circulator
230 V / 50 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers