missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO™ DYNEO™ DD-900F Refrigerated/Heating Circulator
Circulators have a wide working temperature range. Refrigerated circulators are suitable for both internal and external applications. Pump capacity is 22 L/min with pressure of 0.6 bar. The cooling machines operate precisely and reliably even at elevated ambient temperatures up to +40 °C.
Brand: JULABO™ 9021706
Description
- Powerful cooling machines
- Suitable for internal and external applications
- Optimized cooling coil design saves space in the bath tank
- Powerful and infinitely adjustable pressure pump
- Flow rate 22 L/min, pressure 0.6 bar
- Easy switching between internal and external circulation
- Large color TFT display, multilingual interface
- Central rotary knob (controller) simplifies operation
- Integrated programmer for 8 x 60 program steps
- Integrated external Pt100 connection
- USB port
- RS232 interface or analog interfaces (optional)
- Bath cover included with delivery
- Integrated drain makes emptying liquid easy and safe
Specifications
Refrigerated/Heating Circulator | |
0.9 kW | |
3.5 in. TFT Display | |
Interface not included | |
0.1 to 0.6 bar | |
39 x 62 x 75 | |
51.7 kg |
21 to 30 L | |
8 to 23 L/min. | |
2 kW | |
DYNEO™ DD-900F | |
-38°C to 200°C | |
20 cm | |
115 V/60 Hz, 200-230 V/50-60 Hz |