missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO™ DYNEO™ DD-BC6 Heating Circulator
For internal and external applications, equipped with closed bath tanks. Well-insulated tanks include a coil for counter-cooling. An integrated drain tap makes emptying the tank safe and clean.
3710.00 € - 4210.00 €
Specifications
Capacity (Metric) | 4.5 to 6 L |
---|---|
Flow Rate | 8 to 23 L/min |
Display | 3.5 in. TFT Display |
External Circulation | Yes |
Features | Heating Circulator |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
15970257
|
JULABO™
9021506 |
Interface not included |
3710.00 €
Each |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||||
15980257
|
JULABO™
9021506.A |
Analog interface |
4210.00 €
Each |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||||
15990257
|
JULABO™
9021506.D |
RS232 interface |
4025.00 €
Each |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||||
Description
- Suitable for internal and external applications
- Powerful and infinitely adjustable pressure pump
- Flow rate 22 L/min, pressure 0.6 bar
- Easy switching between internal and external circulation
- Large color TFT display, multilingual interface
- Central rotary knob (controller) simplifies operation
- Integrated programmer for 8 x 60 program steps
- Integrated external Pt100 connection
- USB port
- Bath cover included with delivery
- Integrated drain makes emptying liquid easy and safe.
- High-quality thermal insulation of the bath tank
Specifications
4.5 to 6 L | |
3.5 in. TFT Display | |
Heating Circulator | |
DYNEO™ DD-BC6 | |
20°C to 200°C | |
13 x 15 / 15 cm | |
9.7 kg |
8 to 23 L/min | |
Yes | |
2 kW | |
0.1 to 0.6 bar | |
±0.01°C | |
24 x 44 x 47 cm | |
200-230 V/50-60 Hz, 100-115 V/50-60 Hz |