missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO™ DYNEO™ DD Heating Immersion Circulator
Provides maximum flexibility and can be used in any bath tank up to 50 liters using the universal bath attachement clamp. The multilingual 3.5-inch color display and unique rotary knob provide for straightforward and intuitive operation.
2340.00 € - 2840.00 €
Specifications
Flow Rate | 8 to 23 L/min. |
---|---|
Display | 3.5 in. TFT Display |
External Circulation | Yes |
Features | Heating Immersion Circulators |
Heating Capacity | 2 kW |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
15910257
|
JULABO™
9021000 |
Interface not included |
2340.00 €
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||||
15920257
|
JULABO™
9021000.A |
Analog Interface |
2840.00 €
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||||
15930257
|
JULABO™
9021000.D |
RS232 Interface |
2655.00 €
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||||
Description
- Flexible installation options
- For internal and external applications
- Powerful and infinitely adjustable pressure pump
- Flow rate 23 L/min, pressure 0.6 bar
- Easy switching between internal and external circulation
- Large color TFT display, multilingual interface
- Central rotary knob (controller) simplifies operation
- Integrated programmer for 8 x 60 program steps
- Integrated external Pt100 connection
- USB port
Specifications
8 to 23 L/min. | |
Yes | |
2 kW | |
0.1 to 0.6 bar | |
±0.01°C | |
2.5 kg |
3.5 in. TFT Display | |
Heating Immersion Circulators | |
DYNEO™ DD | |
20°C to 200°C | |
13.2 x 16 x 35.5 cm |