missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Easyplate™ Petri Dish Racks
Increase workspace and efficiently transport large quantity of Petri dishes.
Brand: Bel-Art™ SP Scienceware™ F18982-0209
This item is not returnable.
View return policy
Description
Made of lightweight polycarbonate that is autoclavable and chemical resistant.- Four channels hold 100mm Petri dishes
- Silicone holding strips grip each Petri dish; easily insert and remove groups of dishes without disturbing upper or lower dishes
- Side labels provide space for critical sample identification
- Inserted plates—media side up—remain suspended without needing the support of the lower plate
Specifications
Petri Dish Rack | |
Yellow | |
Polycarbonate | |
No | |
1 Each |
Autoclavable | |
Petri Dishes (100 mm) | |
48 | |
100mm Petri dishes | |
241 mm |