missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Elma™ EC 35 Cleaner
This highly effective cleaner with active oxygen easily removes organic contaminants, deposits and food residues in an ultrasonic bath.
24.00 €
Specifications
Product Type | EC 35 Cleaner |
---|---|
Form | Liquid |
pH | 4 to 5 |
Appearance | Blue |
Boiling Point | 100°C |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10018191
|
Elma™
5814100000 |
1 L |
24.00 €
1 L |
Estimated Shipment: 17-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Suitable for dental prostheses made of metal, ceramics and plastics.
- This highly effective celaner with active oxygen easily removes organic contaminants, deposits and food residues in an ultrasonic bath
Specifications
EC 35 Cleaner | |
4 to 5 | |
100°C | |
Above -5°C to 35°C |
Liquid | |
Blue | |
CE | |
For clean dental prostheses |