missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ Eclipse™ 1000 μL Graduated Pipette Tips

These Eclipse™ Graduated Pipette Tips fit most popular 1000 μL Pipettors.

Brand:  Labcon™ 1046-700-000-9

40.90 EUR valid until 2024-05-31
Use promo code "21712" to get your promotional price.



Additional Details : Weight : 0.86180kg

 View more versions of this product

Product Code. 17577806

  • 45.50 € / Pack of 480
Estimated Shipment: 27-06-2024
to see stock.
Add to basket

Description

Description

  • ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
  • Made in USA
Specifications

Specifications

1000 μL
Non-sterile
Purple
2.98 in.
ISO 9001:2015, FDA CFR21 GMP
Liquid Handling
Rack
Rack
No
Universal Fit
Eclipse
Certified Quality
Non-filtered
Clear
Autoclavable
75.9 mm
ATP, RNase/DNase and Endotoxin-free (Non-pyrogenic)
Eppendorf™, Sartorius™ Biohit™ mLINE™, Gilson™ Pipette
Extended Length
96 Tips/Rack, 5 Racks/Pk., 10 Pk./Cs.
Single-use
Yes
Polypropylene Resin
250, 500, 750, 1000 μL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers