missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sharpsguard™ Eco 3.75 Waste Container
The new Sharpsguard™ eco 3.75 container, made using at least 40% recycled plastic that is used for the disposal of sharps that have not been contaminated with medicines.
18.75 € - 19.10 €
Specifications
Capacity (Metric) | 2.98 L |
---|---|
Diameter (Metric) Outer | 176 mm |
Height (Metric) | 221 mm |
Weight (Metric) | 291 g |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17714854
|
Sharpsguard™
DD474OLR |
Orange |
19.10 €
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17724854
|
Sharpsguard™
DD474YLR |
Yellow |
18.75 €
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Sharpsguard™ eco 3.75 is an ideal general-purpose sharps container, it provides maximum capacity in the minimum working space.
- This container is supplied with the base and lid separately. Details about how to lock the container and keep the users and contents safe can be found on the label.
- It is designed to fit safely and securely on our POUDS™ bracket range.
- This container is for disposal by incineration or other authorised process and is designed for the consignment of waste categorised by EWC codes: 18-01-01, 18-01-03, 18-02-01, 18-02-02.
Specifications
2.98 L | |
176 mm | |
221 mm | |
291 g |