missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ ECO AluRack for Upright Freezers, 50 mm Box Height
ECO AluRack fits into any upright freezer and can be used with all standard cryoboxes.
81.20 € - 109.00 €
Specifications
Description | Seawater resistant |
---|---|
Material | Aluminum |
For Use With (Equipment) | Upright Freezers |
Height (Metric) | 50 mm (Box) |
Product Code | Brand | Holds | Array | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Array | Price | Quantity & Availability | ||||
12402510
|
Tenak™
TE11224 |
Boxes (15) | 5 x 3 |
86.30 €
Each |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||||
12412520
|
Tenak™
TE11238 |
Boxes (28) | 7 x 4 |
106.00 €
Each |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||||
12422510
|
Tenak™
TE11230 |
Boxes (12) | 3 x 4 |
83.50 €
Each |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||||
12462500
|
Tenak™
TE11220 |
Boxes (9) | 3 x 3 |
81.20 €
Each |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||||
12482500
|
Tenak™
TE11222 |
Boxes (12) | 4 x 3 |
83.50 €
Each |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||||
12482520
|
Tenak™
TE11256 |
Boxes (30) | 6 x 5 |
109.00 €
Each |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||||
15230464
|
Tenak™
TE11250 |
Boxes (15) | 3 x 5 |
95.40 €
Each |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||||
Description
- Made of seawater resistant aluminum
- Fits into any freezer and can be used with all standard cryoboxes
- Racks can be used with all freezer brands
- Without white cardboard boxes
- Holds is expressed by Height x Dept
Specifications
Seawater resistant | |
Aluminum | |
Upright Freezers | |
50 mm (Box) |