missing translation for 'onlineSavingsMsg'
Learn More

Manutan Economy platform truck, 500kg capacity, single end, 1200mm x 700mm

Brand:  Manutan A360490

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12884297

  • 270.72 € / Each
Estimated Shipment: 12-06-2024
to see stock.
Add to basket

Description

Description

Sturdy, welded steel platform truck with 9mm thick plywood deck. Detachable side and end panels. The handles have bolt fixings to secure into place.
  • Load capacity: 500kg
  • Platform height: 263mm
  • Dimensions (L x W): 1200mm x 700mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers