missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Economy Sampling Scoops, Non-Sterile
Shop All SP Scienceware Products
Click to view available options
Capacity (Metric):
63 mL
83 mL
125 mL
250 mL
Unit Size:
Pack of 12
Description
- Capacity is listed on each white scoop
- Leveling the sample to the flat top edge ensures a repeatable and consistent volume measure
- Flat bottom shape and light weight allows for use as a weighing boat
- One-piece scoops are made from durable, FDA grade, high-impact polystyrene plastic
Specifications
Specifications
| Quantity | 12/Pk. |
| Sterility | Non-sterile |
| Autoclavable | Not Autoclavable |
| Shape | Flat Bottom |
| Capacity (English) | 8 oz. |
| Capacity (Metric) | 250 mL |
| Color | White |
| Certifications/Compliance | FDA |
| Disposable | Single-use |
| Product Type | Scoop |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction