missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Economy Stopwatch
A universal stopwatch with varied functions for general use.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.06930kg
Description
- 10mm display
- 24 hour precision of 0.001% and resolution of 0.01
- Provided with calendar and alarm
- Supplied with cord
- 60 x 17 x 80mm
- Comes with NIST certificate
- Split time measurement
Specifications
Stopwatch Jumbo Indicator with Cord | |
Black | |
10 mm | |
1 Each |
Digital | |
60 x 17 x 80 mm | |
Cord | |
NIST |