missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Ekwo three nest clean/dirty locker with plinth, blue, cylinder lock, 1185mm wide
Brand: Manutan A330682
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Strong single person locker with two vertical compartments and a hat shelf mounted on a plinth. Supplied in various colours, either mounted on four feet (for cleaning underneath) or on a plinth. Fitted with hat shelf, vertical central divider and a hanging rail in each compartment. Available with hasp lock (for use with a padlock - not supplied) or cylinder lock (supplied with two keys). Ventilation at top and bottom.- Three lockers supplied
- Cylinder lock
- Colour of body: Grey
- Colour of door: Blue
- Dimensions (H x W x D): 1800mm x 1185mm x 500mm