missing translation for 'onlineSavingsMsg'
Learn More

Merck Millex™-GN Nylon Syringe Filter, 0.20 μm

For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines

Brand:  Merck SLGN033NK

2110.00 EUR valid until 2024-12-31
Use promo code "23269" to get your promotional price.



Code : 71

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10069982

  • 2305.00 € / Pack of 1000
Estimated Shipment: 08-08-2024
to see stock.
Add to basket

Description

Description

For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines

Overview of Non-Sterile Millex™ Syringe Filters with Nylon Membrane:
  • Non-sterile Millex™ syringe filters with hydrophilic nylon membrane are compatible with a broad range of solvents
  • Available in 0.20 μm and 0.45 μm pore sizes and two diameters to suit your application needs
  • Compatible with both aqueous and organic solutions, providing broad chemical compatibility and flexibility in the lab
  • Polypropylene housing, offering a low level of extractables and broad chemical compatibility

Applications: Sample Filtration Prior to UHPLC, HPLC, LC-MS, and Mass Spec; Solvent Filtration; Clarification of Aqueous and Organic Solutions

Specifications

Specifications

Single-use
0.2 μm
Analytical sample prep
Male Luer slip
Syringe Filter
33 mm
Nylon
Non-sterile
PP
1000Pack
<100 mL
33 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers