missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Accessories for YY3014236 Filter Holder, 142 mm
Accessories for filter holders for sample preparation.
148.00 € - 840.00 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
For Use With (Equipment) | 142 mm filter holders |
Sterility | Non-sterile |
Type | Laboratory Filter Holders or Cyclones |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
10768821
|
Merck
YY2214265 |
O-Ring |
259.00 €
Pack of 4 |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
10528411
|
Merck
YY2214252 |
Handwheel Wrench |
148.00 €
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
10508601
|
Merck
YY2214258 |
Underdrain Support |
473.00 €
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
10471063
|
Merck
YY3014234 |
Support Screen |
840.00 €
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
Description
Filter diameter: 142mm
Specifications
Not Autoclavable | |
142 mm filter holders | |
Non-sterile | |
Laboratory Filter Holders or Cyclones |