Learn More
Merck Chemical Duty Vacuum Pressure Pump
Decrease process filtration times. Chemical Duty Vacuum Pressure Pump supports high flow rates for faster pumping. Cast-aluminum pumphead, housing, and regulator with optional chemical-resistant internal components. Light weight and portable so they can be shared among workstations.
Brand: Merck WP6122050
1619.26 EUR valid until 2024-12-31
Use promo code "23269" to get your promotional price.
Code : 71
Additional Details : Weight : 1.00000kg
Alert:
220v model is a non-standard voltage; please ensure you are ordering the correct product.
Includes: 70cm of .25 in. dia. tubing; Millex™ FA50 filter for in-line moisture protection.
Description
Decrease process filtration times. Chemical Duty Vacuum Pressure Pump supports high flow rates for faster pumping. Cast-aluminum pumphead, housing, and regulator with optional chemical-resistant internal components. Light weight and portable so they can be shared among workstations.
- High output pumps feature a piston-driven design for greater power and high flow rates to decrease process filtration time
- With optional chemical resistant head and diaphragm for use with corrosive chemicals, solvents and vapors
- Portable design allows for easy sharing between workstations
- Include a Millex™ FA50 filter for in-line moisture protection
- UL listed and CE marked
Specifications
813 mbar (24 in.Hg) | |
4.1 kg | |
220 V 50 Hz | |
9 lb. | |
37 L/min. | |
7 in. | |
8 in. | |
Pressure Pump | |
220 V |
9 lb. | |
70cm of 0.25 in. dia. tubing and Millex™ FA50 filter | |
Aluminum | |
4.1 kg | |
50 Hz | |
17.8 cm | |
20.3 cm | |
2.45 bar |