missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Durapore™ Membrane Filters, 0.1 μm
Recommended when maximum recovery is important
Brand: Merck VVHP04700
Code : NEW
Additional Details : Weight : 0.11340kg
Description
Recommended when maximum recovery is important
Durapore™ membranes provide high flow rates and throughput, low extractables and broad chemical compatibility. Hydrophlic Durapore™ membrane binds far less protein than nylon, nitrocellulose, or PTFE membranes.- Features & Benefits
Specifications
Not Autoclavable | |
White | |
PVDF | |
Non-sterile | |
100Pack | |
100 Pack | |
Filter Membranes | |
47 mm |
≥1.8 bar, air with methanol | |
Screen Filter | |
0.1 μm | |
3 L/min x cm2 | |
100Pack | |
125 μm | |
Hydrophobic |