missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Durapore™ Membrane Filters, 0.65 μm
Recommended when maximum recovery is important
185.00 € - 825.00 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
Color | White |
Filter Type | Screen Filter |
Material | PVDF |
Pore Size | 0.65 μm |
Product Code | Brand | No. per Case | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. per Case | Price | Quantity & Availability | |||||
10247950
|
Merck
DVPP04700 |
100Pack |
300.00 €
Pack of 100 |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||||
10617691
|
Merck
DVPP01300 |
100Pack |
185.00 €
Pack of 100 |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||||
10136090
|
Merck
DVPP02500 |
100Pack |
227.00 €
Pack of 100 |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||||
10514764
|
Merck
DVPP08250 |
50Pack |
348.00 €
Pack of 50 |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||||
10429820
|
Merck
DVPP09050 |
50Pack |
431.00 €
Pack of 50 |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||||
10648071
|
Merck
DVPP14250 |
50Pack |
715.00 €
Pack of 50 |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||||
10723131
|
Merck
DVPP00010 |
1 Roll x 10 ft. |
825.00 €
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||||
Description
Durapore™ membranes provide high flow rates and throughput, low extractables and broad chemical compatibility. Hydrophlic Durapore™ membrane binds far less protein than nylon, nitrocellulose, or PTFE membranes.- Features & Benefits
Specifications
Not Autoclavable | |
Screen Filter | |
0.65 μm | |
>6 mL/min x cm2 | |
Filter Membranes |
White | |
PVDF | |
Non-sterile | |
Hydrophilic | |
Hydrophilic |