missing translation for 'onlineSavingsMsg'
Learn More

Merck Durapore™ Membrane Filters, 0.45 μm

Recommended when maximum recovery is important

Brand:  Merck HVLP00010

Code : NEW

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10194313

  • 1190.00 € / Each
Estimated Shipment: 27-06-2024
to see stock.
Add to basket

Description

Description

Recommended when maximum recovery is important

Durapore™ membranes provide high flow rates and throughput, low extractables and broad chemical compatibility. Hydrophlic Durapore™ membrane binds far less protein than nylon, nitrocellulose, or PTFE membranes.

    Features & Benefits
  • Available in several pore sizes (both hydrophilic and hydrophobic varieties) to suit your application needs
  • Durapore™ membrane filters have very low protein binding to minimize interaction with your sample and maximize recovery
  • Specifications

    Specifications

    4L/min./cm2
    ≥1.55 bar, air with water
    10 ft. roll
    PVDF
    Non-sterile
    >2.6 mL/min x cm2
    70%
    Plain
    125 μm
    Hydrophilic
    304 mm
    Not Autoclavable
    White
    Screen Filter
    0.45 μm
    HVLP
    1/roll
    1Pack
    85°C
    Filter Membranes
    30.4 x 304cm
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers