missing translation for 'onlineSavingsMsg'
Learn More

Merck Millipore Microbiological Analysis Membrane Filters, Gridded

Optimized for MF method microbiological analysis of water or other liquids

Brand:  Merck Millipore GSWG047S6

Code : 71

Additional Details : Weight : 0.47700kg

 View more versions of this product

Product Code. 11943856

Quantity Price
1 376.00 € / Pack of 600
6 320.99 € / Pack of 600
Estimated Shipment
05-05-2021
Add to basket


Description

Description

Optimized for MF method microbiological analysis of water or other liquids

  • MF-Type (mixed cellulose esters) filter membranes
  • 0.45μm (Type HA) designed to give complete retention and maximum recovery of total coliforms and fecal coliform bacteria
  • 0.7μm (Type HC) ideal for fecal coliform analyses
  • Use 0.22μm membranes where 0.45μm pore size is not sufficient
  • For beverage analysis, choose membranes with 0.8μm pore size

Compliance

Certified to meet Standard Methods for the Examination of Water and Wastewater requirements.

Specifications

Specifications

Certified to meet standard methods for the examination of Water and wastewater requirements
1.85 in.
MF method microbiological analysis of water or other liquids
S Pak Membrane Filter
Sterile
White
4.7 cm
Grid
0.22 μm
Videos
SDS
Documents